-
Select Country
- Source Now
Get it by Friday, Feb 6
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter Kit |
|---|---|
| Adjustment Mechanism | Sliding, Knurled Nut |
| Blade Type | Standard Duty, Heavy Duty |
| Block Material | Aluminum |
| Board Material | Plastic |
| Board Size | 18" x 18" |
| Case Material | Plastic |
| Cutting Blade Depth | 0" to 3/4" |
| Cutting Board | Yes |
| Cutting Board Features | Non Slip, Textured Surface, Self Heals After Each Use |
| Cutting Range | 1" to 49" |
|---|---|
| Extended Bar Finish | Plated |
| Extended Bar Material | Steel |
| Gasket Cutter Type | Extension Style Kit |
| Includes | (1) AX1633-Cutting Board, (2)Center Pin Ferrules, (3) AX3535-Extension Arm (1) AX3550-Pivot Post Assembly, (1) AX1622-Piercing Tool, (1) AX3500 Standard Duty Cutting Blades, (1) AX3501-Heavy-Duty Cutting Blades, (1) AX3510-1 3/16” Short Center Pins, (1) AX3511-1 7/16” Medium Center Pins, (1) AX3512-1 11/16" Long Center Pins |
| Max. Work Thickness | 3/4" |
| Number Of Pieces | 11 |
| Outside Dia. | 0" to 49" |
| System Of Measurement | Imperial |
| Type | Medium Duty |
| Height (cm) | 10.01 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 47.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.0001 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)