-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Packing Hook |
|---|---|
| Bit Dia. | 1/2" |
| Height | 4 4/5" |
| Length | 19" |
| Overall Length | 19" |
| Product Type | Packing Extractor |
|---|---|
| Tool Tip Type | Corkscrew |
| Tool Type | Flexible Shaft |
| Type | Flexible |
| Width | 3/5" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 1.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)