-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Packing Hook |
|---|---|
| Bit Dia. | 7/32" |
| Height | 3" |
| Length | 7 1/5" |
| Overall Length | 7.2" |
| Product Type | Packing Extractor |
|---|---|
| Tool Tip Type | Corkscrew |
| Tool Type | Flexible Shaft |
| Type | Flexible |
| Width | 2/7" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 18.29 |
| Width (cm) | 0.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)