-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Blower |
|---|---|
| Base Gauge | 14 ga. |
| Blade Material | Glass Reinforced Polypropylene |
| Color | Orange |
| Cord Length | 26 ft. |
| Current Drawn | 3.6A |
| Duct Dia. | 12" |
| Finish | Epoxy Coat |
| Frequency | 60 Hz |
| Handle Material | Rubber |
| Height | 16" |
| Hp | 1/3 hp |
|---|---|
| Length | 15 1/2" |
| Material | Steel |
| Max. Flow In Free Air | 1763 CFM |
| Max. Flow Rate One 90 Deg. Bend | 1401 CFM |
| Max. Flow Rate Two 90 Deg. Bend | 1227 CFM |
| Nema Plug Configuration | NEMA 42125 |
| Number Of Blades | 3 |
| Phase | 1 |
| Type | Axial |
| Width | 12" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 53.34 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)