-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Centrifugal Blower |
|---|---|
| Base Finish | Powder Coated White |
| Base Material | Steel |
| Color | Orange |
| Cord Amps | 20A |
| Cord Gauge | 4.667 AWG |
| Cord Length | 2 ft. |
| Cord Voltage | 120V |
| Duct Dia. | 8" |
| Duct Finish | PVC Coated |
| Fan Material | Steel |
| Foot Material | Rubber |
| Frequency | 60 Hz |
| Grill Finish | Zinc Plated |
| Grill Material | Steel |
| Handle Finish | Powder Coated White |
| Handle Gauge | 16 ga. |
| Handle Material | Steel |
| Handle Type | Integrated |
| Height | 21" |
|---|---|
| Hp | 3/4 hp |
| Hub Material | Aluminum |
| Length | 24" |
| Material | Polyethylene |
| Max. Ducting Temp. | 180°F |
| Max. Flow In Free Air | 1850 CFM |
| Max. Flow Rate One 90 Deg. Bend | 1050 CFM |
| Max. Flow Rate Two 90 Deg. Bend | 800 CFM |
| Max. Rpm | 1725 RPM |
| Min. Current | 6.8A |
| Min. Flow In Free Air | 760 CFM |
| Min. Flow Rate One 90 Deg. Bend | 500 CFM |
| Min. Flow Rate Two 90 Deg. Bend | 360 CFM |
| Min. Rpm | 1140 RPM |
| Phase | 1 |
| Strap Material | Nylon |
| Voltage | 115V AC |
| Wattage | 1875 W |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 58.42 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 73 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)