-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Centrifugal Blower |
|---|---|
| Base Finish | Powder Coated |
| Base Material | Steel |
| Blade Material | Aluminum |
| Duct Dia. | 8" |
| Engine Brand | Honda |
| Engine Size | 120 cc |
| Fuel Type | Gasoline |
| Grill Finish | Powder Coated |
| Grill Material | Steel |
| Height | 21.3" |
| Hp | 3 1/2 hp |
|---|---|
| Length | 18 1/2" |
| Material | Polyethylene |
| Max. Flow In Free Air | 1415 CFM |
| Max. Flow Rate One 90 Deg. Bend | 815 CFM |
| Max. Flow Rate Two 90 Deg. Bend | 795 CFM |
| Max. Temp. | 180°F |
| Number Of Blades | 8 |
| Tank Size | 2L |
| Type | Centrifugal |
| Width | 19 2/5" |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 58.42 |
| HS Code | 8414519090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)