-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Burner Ignition Transformer |
|---|---|
| Amps | 23 mA |
| Amps @ 120v | 23 mA |
| Compatible Manufacturer Model Number | 313-28AB85, 5LAY-15, T-94, TC-10, XD-CR205 |
| Compatible Mfr. Model Number | 313-28AB85, 5LAY-15, T-94, TC-10, XD-CR205 |
| For Fuel Type | Oil |
| Ignition Type | Spark |
| Includes | Mounting Plate Gasket |
| Mounting Type | End Hinge |
|---|---|
| Overall Depth | 5" |
| Overall Dimensions - H X W X D | 4" x 5" x 5" |
| Overall Height | 4" |
| Overall Width | 5" |
| Special Information | Designed With High Temperature Wire, Runs Cooler, Quieter And Safer On All Types Of Burners, Single Porcelain Designs, Dependable Power |
| Voltage | 120V AC |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 14.73 |
| HS Code | 8504314035 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 3.6225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)