-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Burner Ignition Transformer |
|---|---|
| Mounting Type | Side Hinge |
| Special Information | Designed With High Temperature Wire, Runs Cooler, Quieter And Safer On All Types Of Burners, Single Porcelain Designs, Dependable Power |
|---|
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 14.73 |
| HS Code | 8504314035 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 3.645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)