-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Burner Ignition Transformer |
|---|---|
| Amps | 23 mA |
| Amps @ 120v | 23 mA |
| Compatible Manufacturer Model Number | 313-28AB-BS, 313-28AB92, 5LAY-05, KD-BK204, T-90, TB-11 |
| Compatible Mfr. Model Number | 313-28AB-BS, 313-28AB92, 5LAY-05, KD-BK204, T-90, TB-11 |
| For Fuel Type | Oil |
| For Use With | Beckett S Oil Burners |
| Ignition Type | Spark |
|---|---|
| Mounting Type | End Hinge |
| Overall Depth | 5 3/4" |
| Overall Dimensions - H X W X D | 4" x 5" x 5.75" |
| Overall Height | 4" |
| Overall Width | 5" |
| Voltage | 120V AC |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 14.73 |
| HS Code | 8504314035 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 3.5865 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)