-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bearing Inside Dia. | 1" |
| Bearing Type | Straight |
| Bore Dia. | 1" |
| Bore Inside Dia. | 1 15/16" |
| Capacity | 2500 lbs. |
| Caster Load Rating Range | 1000 lbs. to 2999 lbs. |
| Caster Material | Phenolic |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Phenolic |
| Core Color | Black |
| Core Material | Phenolic |
| Durometer Rating | Rockwell 102 E |
| Fits Axle | 1" |
| For Axle Size | 1" |
| Hardness | Rockwell 102 E |
| Hub Length | 3 1/4" |
| Hub Width | 3 1/4" |
| Includes Spanner Bushing | Not Included |
|---|---|
| Load Rating | 2500 lbs. |
| Non-marking | Yes |
| Operating Temperature Range | -65°F to +250°F |
| Spanner Bushing | No |
| Temp. Range | -65°F to +250°F |
| Tread Shape | Standard |
| Tread Width | 3" |
| Wheel Bearing Type | Roller |
| Wheel Color | Black |
| Wheel Core Material | Phenolic |
| Wheel Dia. | 8" |
| Wheel Material | Phenolic |
| Wheel/tread Color | Black |
| Wheel/tread Hardness | Rockwell 102 E |
| Wheel/tread Hardness Rating | Hard |
| Wheel/tread Material | Phenolic |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 25.4 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.4875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)