-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Caster Wheel |
|---|---|
| Bore Dia. | 1/2" |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Material | Phenolic |
| Caster Temp. Range | Yes |
| Caster Wheel Material | Phenolic |
| Core Color | Black |
| Core Material | Phenolic |
| Durometer Rating | Rockwell 102 E |
| Fits Axle | 1/2" |
| Hub Width | 2.438" |
|---|---|
| Load Rating | 800 lbs. |
| Non-marking | No |
| Spanner Bushing | No |
| Temp. Range | -65°F to +250°F |
| Wheel Bearing Type | Ball |
| Wheel Color | Black |
| Wheel Dia. | 4" |
| Wheel Material | Phenolic |
| Wheel Width | 2" |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 26.42 |
| HS Code | 8716900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)