-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Attached Lid Container |
|---|---|
| Body Color | Blue |
| Capacity | 17 gal. |
| Color | Blue |
| Container Wall Type | Solid |
| Fork Pockets | No |
| Height | 12" |
| Hinge Material | Steel |
| Includes Lid | Yes |
| Inside Bottom Length | 17 7/8" |
| Inside Bottom Width | 12 3/8" |
| Inside Height | 15 3/4" |
| Inside Length | 19 3/4" |
| Inside Top Length | 19 3/4" |
| Inside Top Width | 14.188" |
| Inside Width | 14 1/2" |
| Length | 20" to 22" |
| Lid Color | Blue |
| Load Capacity | 100 lbs. |
| Material | Plastic |
|---|---|
| Nestable | Yes |
| Nsf Certified | No |
| Number Of Padlock Holes | 2 |
| Outside Height | 17" |
| Outside Length | 21 1/2" |
| Outside Width | 15" |
| Overall Height | 17" |
| Overall Length | 21 1/2" |
| Overall Lxwxh | 21.5" x 15.25" x 17" |
| Overall Width | 15 1/4" |
| Pack Size | 3 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Shape | Rectangular |
| Stackable | Yes |
| Stacking Capacity | 200 lbs. |
| Storage Capacity | 17 gal. |
| Volume Capacity | 2.28 cu. ft. |
| Width | 14" to 16" |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 38.1 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)