-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Attached Lid Container |
|---|---|
| Body Color | Gray |
| Capacity | 17 gal. |
| Color | Gray |
| Container Wall Type | Solid |
| Fork Pockets | No |
| Height | 12" |
| Hinge Material | Steel |
| Includes | Lid |
| Includes Lid | Yes |
| Inside Bottom Length | 17 7/8" |
| Inside Bottom Width | 12 3/8" |
| Inside Height | 15 3/4" |
| Inside Length | 19 3/4" |
| Inside Top Length | 19 3/4" |
| Inside Top Width | 14.188" |
| Inside Width | 14 1/2" |
| Length | 20" to 22" |
| Lid Color | Gray |
| Load Capacity | 100 lbs. |
| Material | Plastic |
|---|---|
| Nestable | Yes |
| Nsf Certified | No |
| Number Of Padlock Holes | 2 |
| Outside Height | 17" |
| Outside Length | 21 1/2" |
| Outside Width | 15" |
| Overall Height | 17" |
| Overall Length | 21 1/2" |
| Overall Lxwxh | 21.5" x 15.25" x 17" |
| Overall Width | 15 1/4" |
| Pack Size | 3 |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Shape | Rectangular |
| Stackable | Yes |
| Stacking Capacity | 200 lbs. |
| Storage Capacity | 17 gal. |
| Volume Capacity | 2.28 cu. ft. |
| Width | 14" to 16" |
Akro-Mils 39170 attached lid container is used in order picking, closed-loop distribution and storage applications. Its lid snaps shut to keep dust and damage at bay. The unit can be stacked on closed lids and nested on open lids.
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 38.1 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Akro-Mils RU843HR1420 Steel Dollies: These dollies feature all-welded, 13-gauge steel construction with 3 swivel casters that can handle loads up to 900 lb. The casters are bolted-on for easy replacement.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)