-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Attached Lid Container |
|---|---|
| Body Color | Gray |
| Capacity | 8 gal. |
| Color | Gray |
| Container Wall Type | Solid |
| Fork Pockets | No |
| Hinge Material | Steel |
| Inside Length | 18 1/2" |
| Inside Width | 12 1/2" |
| Lid Color | Gray |
| Load Capacity | 35 lbs. |
| Material | Plastic |
| Nestable | Yes |
| Nsf Certified | No |
| Number Of Padlock Holes | 2 |
|---|---|
| Outside Height | 9" |
| Outside Length | 21 1/2" |
| Outside Width | 15" |
| Overall Height | 9" |
| Overall Length | 21 1/2" |
| Overall Lxwxh | 21.5" x 15.25" x 9" |
| Overall Width | 15 1/4" |
| Resistant To | Alkaline Solutions, Corrosion, Rust, Water, Weak Acids |
| Shape | Rectangular |
| Stackable | Yes |
| Stacking Capacity | 140 lbs. |
| Storage Capacity | 8 gal. |
| Volume Capacity | 1.12 cu. ft. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 38.74 |
| HS Code | 3923100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.79 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)