-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hang and Stack Bin |
|---|---|
| Color | Blue |
| Height | 5" to 6" |
| Inside Bottom Length | 9" |
| Inside Height | 4 3/4" |
| Inside Length | 10 1/4" |
| Inside Width | 4 3/8" |
| Length | 10" to 12" |
| Load Capacity | 30 lbs. |
| Material | Polymer |
|---|---|
| No. Of Divider Slots Long | 1 |
| No. Of Divider Slots Short | 3 |
| Outside Height | 5" |
| Outside Length | 10 7/8" |
| Outside Width | 5 1/2" |
| Pack Size | 12 |
| Width | 5" to 6" |
Akro-Mils 30230BLUE hang & stack bin is ideal for storing & organising inventories / items in warehouses and the healthcare, electronics, hardware & foodservice industries. This bin can be stacked together on a storage cabinet or hung from louvred racks & panels, louvred carts and rail racks.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 27.62 |
| Width (cm) | 13.97 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3735 |
This Akro-Mils 30230BLUE can handle loads up to 30 lb.
This Akro-Mils 30230BLUE is moulded from industrial-grade polymers to prevent cracking or bending under normal load conditions. This bin is also corrosion-proof and resistant to weak acids & alkalis.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)