-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Divider |
|---|---|
| Color | Black |
| Compatible Manufacturer Model Number | 30230 |
| Divider Direction | Front To Back |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Container Type | Standard Hanging & Stacking Bin |
| For Use With | Mfr. No. 30230, Grainger No. 2W074, 2W778, 5W871 |
| For Use With Mfr. Model Number | 30230 |
| Height | 4 2/5" |
| Length | 10.333" |
|---|---|
| Material | Plastic |
| Material Thickness | 1/4" |
| Number Of Dividers | 6 |
| Overall Height | 4 3/8" |
| Overall Length | 10 3/8" |
| Overall Width | 1/4" |
| Thickness | 1/4" |
| Width | 1/4" |
Akro-Mils 40230 bin divider, available in a pack of 6, is used to subdivide the interior of a hanging & stacking bin. These Akro-Mils dividers fit lengthwise in a bin's divider slot to store multiple items in a single bin while keeping them separated and secure.
| Height (cm) | 11.19 |
|---|---|
| Length (cm) | 26.23 |
| Width (cm) | 0.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Akro-Mils dividers are made of industrial-grade polymer for corrosion resistance & preventing cracks / breaks under normal load conditions.
These Akro-Mils dividers can be easily slid into length divider slots of AkroBins.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)