-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Rail |
|---|---|
| Color | Gray |
| Compatible Manufacturer Model No. | 30210, 30220, 30224, 30230, 30234, 30235, 30237, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 305A1, 305A3, 305A5, 305B1 |
| Compatible Mfr. Model No. | 30210, 30220, 30224, 30230, 30234, 30235, 30237, 30239, 30240, 30250, 30255, 30260, 30265, 30270, 305A1, 305A3, 305A5, 305B1 |
| Esd Conductive | No |
| For Bin Type | Hang And Stack |
| Height | 3" |
| Load Capacity | 110 lbs. |
|---|---|
| Material | Steel |
| Number Of Rails | 1 |
| Overall Length | 47 7/8" |
| Overall Width | 5/8" |
| Width | 47 3/4" |
Akro-Mils 30148 bin rail is ideal for supporting hanging bins on walls for material storage applications. Akro bin mounting rail is suitable for workstations & supply rooms for storing items in hanging bins.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 121.44 |
| Width (cm) | 1.59 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.3625 |
No, there is no requirement to screw the hanging bins onto the bin rail. They can be easily hung onto the bin rail without additional support or fixtures.
These bin rails are rated at 110 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)