-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Cooled Aftercooler |
|---|---|
| Air Inlet Size | 3" |
| Air Inlet Type | NPT |
| Air Outlet Connection Type | NPT |
| Air Outlet Size | 3" |
| Construction | Aluminum |
| Cooling Method | Air |
| Current Rating | 13.2A |
| Depth | 24 19/25" |
| Features | Reduced Air Slide Fouling |
| Fin Material | Aluminum |
| For Use With | Rotary Air Compressor |
| Frequency | 60 Hz |
| Height | 35.9" |
| Includes | Mounting Legs |
| Junction Box Design | Single Point Electrical |
| Max. Amps | 13.2/6.6A |
| Max. Flow Cfm @ 100 Psi | 2300 CFM |
|---|---|
| Max. Pressure | 250 psi |
| Max. Temp. | 350°F |
| Maximum Air Flow | 2300 CFM |
| Maximum Compressor Output Power | 300 hp |
| Maximum Fan Horsepower | 5 hp |
| Maximum Operating Pressure | 250 psi |
| Minimum Operating Pressure | 60 psi |
| Overall Depth | 24 3/4" |
| Overall Height | 35 7/8" |
| Overall Width | 40 15/16" |
| Phase | Three |
| Shell Material | Steel |
| Tube Material | Aluminum |
| Voltage | 230/460V AC |
| Width | 40.94" |
| Height (cm) | 91.12 |
|---|---|
| Length (cm) | 62.86 |
| Width (cm) | 103.98 |
| HS Code | 8419505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 157.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)