-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Cooled Aftercooler |
|---|---|
| Air Inlet Size | 1" |
| Air Inlet Type | NPT |
| Air Outlet Connection Type | NPT |
| Air Outlet Size | 1" |
| Approach Temperature | 15°F |
| Construction | Aluminum |
| Cooling Method | Air |
| Features | Compact Aluminum Bar And Plate Design Provides Maximum Performance With Low Pressure Drop, Mount Directly To Compressor'S Belt Guard Utilizing Compressor Pulley'S Air Flow For Cooling |
| Fin Material | Aluminum |
| For Use With | Compressor Beltguard |
| Includes | Universal Mounting Bracket |
| Max. Flow Cfm @ 100 Psi | 35 CFM |
| Max. Pressure | 250 psi |
|---|---|
| Max. Temp. | 400°F |
| Maximum Air Flow | 35 CFM |
| Maximum Compressor Output Power | 10 hp |
| Maximum Operating Pressure | 250 psi |
| Min. Pressure | 60 psi |
| Minimum Operating Pressure | 60 psi |
| Overall Depth | 1 3/4" |
| Overall Height | 5 1/2" |
| Overall Width | 15 15/16" |
| Tube Material | Aluminum |
| Width | 15.94" |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 4.44 |
| Width (cm) | 40.48 |
| HS Code | 8419505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.9025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)