-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Encapsulated Timer Relay |
|---|---|
| Adjustment Interface | Digital |
| Adjustment Method | Potentiometer |
| Amps Rating | 10A |
| Base Shape | Square |
| Body Depth | 3/4" |
| Body Height | 2" |
| Body Width | 2" |
| Contact Amp Rating | 10A |
| Contact Form | SPDT |
| Contact Rating (dc) | 10A @ 12V |
| Current Rating | 10A |
| Delay Function | Watchdog |
| Delay Function Group | Watchdog |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Flat Pin Width | 1/4" |
| Function | Interval/Watchdog |
| Hz | Not Rated |
| Input Or Control Voltage Range | 12V DC |
| Input Voltage | 12V DC |
| Maximum Operating Temperature | 149°F |
| Maximum Time Setting | 100 sec. |
| Mechanical Operating Durability | 20000000 |
|---|---|
| Min. Time Setting - Timer | 1 sec. |
| Minimum Operating Temperature | -13°F |
| Minimum Time Setting | 1 sec. |
| Mounting | Surface |
| Mounting - Relay | Surface |
| Mounting Hole Dia. | 1/4" |
| Mounting Style | Surface |
| No. Of Pins | 6 |
| No. Of Pins - Relay | 6 |
| Number Of Delay Functions | 1 |
| Number Of Pins | 6 |
| Operating Time Accuracy | -10% to +10% |
| Output | Relay |
| Overall Depth | 1.14" |
| Overall Height | 1.3" |
| Relay Mounting Style | Surface |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 10A |
| Status Indicator | No |
| Timer Range | 1 sec. to 100 sec. |
| Type Of Output | Relay |
| Standards | ROHS COMPLIANT, UR |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 5.84 |
| HS Code | 8536490075 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)