-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Encapsulated Timer Relay |
|---|---|
| Adjustment Interface | Digital |
| Adjustment Method | Dip Switch |
| Amps Rating | 10A |
| Base Shape | Square |
| Body Depth | 3/4" |
| Body Height | 2" |
| Body Width | 2" |
| Contact Amp Rating | 10A |
| Contact Form | SPDT |
| Contact Rating (dc) | 10A @ 12V |
| Current Rating | 10A |
| Delay Function | Repeat Cycle On/Off |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Flat Pin Width | 1/4" |
| Function | Repeat Cycle |
| Hz | Not Rated |
| Input Or Control Voltage Range | 12V DC |
| Input Voltage | 12V DC |
| Max. Time Setting | 1023 sec. |
| Max. Time Setting - Timer | 17 min. |
| Maximum Operating Temperature | 149°F |
| Mechanical Operating Durability | 20000000 |
| Min. Time Setting - Timer | 1 sec. |
|---|---|
| Minimum Operating Temperature | -13°F |
| Minimum Time Setting | 1 sec. |
| Mounting | Surface |
| Mounting - Relay | Surface |
| Mounting Hole Dia. | 1/4" |
| Mounting Style | Surface |
| No. Of Pins | 5 |
| No. Of Pins - Relay | 5 |
| Number Of Delay Functions | 2 |
| Number Of Pins | 5 |
| Operating Time Accuracy | -10% to +10% |
| Output | Relay |
| Overall Depth | 1.14" |
| Overall Height | 1.14" |
| Relay Mounting Style | Surface |
| Relay Operation | Solid State |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 10A |
| Status Indicator | LED |
| Timer Range | 1 sec. to 1023 sec. |
| Type Of Output | Relay |
| Standards | CSA CERTIFIED, ULR |
| Height (cm) | 7.42 |
|---|---|
| Length (cm) | 22.25 |
| Width (cm) | 7.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)