-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Encapsulated Timer Relay |
|---|---|
| Adjustment Method | Dip Switch |
| Body Depth | 0.83" |
| Body Height | 2.5" |
| Body Width | 2.5" |
| Coil Voltage | 24V DC |
| Contact Form | SPDT |
| Contact Rating (dc) | 10A @ 24V |
| Current Rating | 10A |
| Delay Function | Delay On Break, Delay On Make, Interval, Resettable Single Shot/Watchdog, Single Shot |
| Electrical Connection Type | Tab |
| Function | Delay On Make, Delay On Break, Single Shot, Interval, Resettable Single Shot/Watchdog |
| Hz | Not Rated |
| Maximum Operating Temperature | 140°F |
| Maximum Time Setting | 1023 min. |
| Minimum Operating Temperature | -13°F |
|---|---|
| Minimum Time Setting | 0.1 sec. |
| Mounting | Surface |
| Mounting Hole Diameter | 1/4" |
| Number Of Delay Functions | 5 |
| Number Of Pins | 6 |
| Number Of Pins/terminals | 6 |
| Operating Time Accuracy | 2.5% 50Ms |
| Output | Relay |
| Relay Mounting Style | Surface |
| Reset Method | Time Limit Reset |
| Resistive Contact Amp Rating | 10A |
| Standards | Rohs Compliant, Ul Listed |
| Status Indicator | LED |
| Timer Range | 0.1 sec. to 1023 min. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 7.37 |
| HS Code | 8536490075 |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)