-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Point of Attachment Box |
|---|---|
| Case Material | Polycarbonate |
| Inlet Size | 1/2" |
| Inlet Type | Male |
| Manifold Material | Aluminum |
|---|---|
| Pressure Range | 0 psi to 160 psi |
| Regulator Type | Adjustable |
| Valve Pressure | 125 psi |
| HS Code | 9026806000 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)