-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Point of Attachment Box |
|---|---|
| Depth | 6" |
| Height | 13" |
| Length | 16" |
| Max. Air Flow @ Pressure | 80 CFM @ 110 psi |
| Max. Outlet Pressure | 125 psi |
|---|---|
| Regulator Pressure Range | 0 psi to 125 psi |
| Regulator Type | Adjustable |
| Relief Valve | 125 psi |
| Relief Valve Pressure | 125 psi |
| HS Code | 9026806000 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)