-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Point of Attachment Box |
|---|---|
| Depth | 7" |
| Filtration Efficiency | 95% |
| Height | 13" |
| Length | 19" |
| Max. Air Flow @ Pressure | 80 CFM @ 110 psi |
| Max. Inlet Pressure | 150 psi |
|---|---|
| Max. Outlet Pressure | 125 psi |
| Regulator Pressure Range | 0 psi to 125 psi |
| Regulator Type | Adjustable |
| Relief Valve Pressure | 125 psi |
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 22.86 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)