-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Cap Pleated Filter |
|---|---|
| Actual Depth | 3/4" |
| Actual Filter Size | 21 1/2" x 21 1/2" x 3/4" |
| Actual Height | 21 1/2" |
| Actual Width | 21 1/2" |
| Air Filter Capacity | Standard Capacity |
| Air Flow @ 300 Fpm | 1008 CFM |
| Air Flow @ 500 Fpm | 1681 CFM |
| Common Applications | General Use |
| Filter Efficiency - Air Filters | 35% |
| Filter Frame Color | White |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Or Header Material | Beverage Board |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Initial Resistance | 0.34 in. wc |
| High Velocity | 500 FPM |
| Initial Resistance @ 300 Fpm | 0.22 in. wc |
|---|---|
| Initial Resistance @ 500 Fpm | 0.37 in. wc |
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Area | 6.1 sq. ft. |
| Media Color | White |
| Media Material | Synthetic |
| Nominal Depth | 1" |
| Nominal Filter Size | 22 x 22 x 1 |
| Nominal Height | 22" |
| Nominal Width | 22" |
| Performance Rating (meets Or Exceeds) | MERV 7 |
| Pleats Per Linear Feet | 12 |
| Style - Air Filters | Panel |
| Gasket Location | None |
| Gasket Material | None |
| Standards | UL 900 CLASSIFIED |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 30.48 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)