-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Cap Pleated Filter |
|---|---|
| Actual Depth | 3/4" |
| Actual Filter Size | 5 1/2" x 15 1/2" x 3/4" |
| Actual Height | 5 1/2" |
| Actual Width | 15 1/2" |
| Air Filter Capacity | Standard Capacity |
| Air Flow @ 300 Fpm | 200 CFM |
| Air Flow @ 500 Fpm | 333 CFM |
| Common Applications | General Use |
| Filter Efficiency - Air Filters | 35% |
| Filter Frame Color | White |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Or Header Material | Beverage Board |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Velocity | 500 FPM |
| Initial Resistance @ 300 Fpm | 0.22 in. wc |
|---|---|
| Initial Resistance @ 500 Fpm | 0.37 in. wc |
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Color | White |
| Media Material | Synthetic |
| Nominal Depth | 1" |
| Nominal Filter Size | 6" x 16" x 1" |
| Nominal Width | 16" |
| Performance Rating (meets Or Exceeds) | MERV 7 |
| Pleats Per Linear Feet | 12 |
| Pleats Per Linear Foot | 15 |
| Style - Air Filters | Panel |
| Gasket Location | None |
| Gasket Material | None |
| Standards | UL 900 CLASSIFIED |
Air Handler 21C056 pleated air filter is ideal for improving indoor air quality by capturing airborne particles, such as dust, pollen and pet dander. It is installed within air handling units of HVAC systems in commercial and industrial settings.
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 30.48 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
It is recommended to replace a pleated filter every 90 days under standard operating conditions to ensure optimal filtration efficiency.
A standard capacity pleated filter traps airborne particles, such as dust, pollen, pet dander and mould spores, as air passes through its pleated media material.
Pleated filters are typically designed for one-time use and should be replaced when dirty or clogged. They are not washable or reusable.
Yes, the thickness of a filter can impact its performance. Thicker filters typically have more pleats and a larger surface area, allowing for better filtration efficiency.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)