-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Dash Size | -32 |
| Finish | Trivalent Chromium Zinc Plated |
| Fitting Material | Steel |
| Fitting Shape | Straight |
| Fitting Type | Straight |
| Flange Code | 61 |
| For Hose Dash Size | -32 |
| For Use With Hose Series | GH194 Series, GH195 Series, GH663 Series, GH781 Series, GH793 Series |
|---|---|
| Hose | 2" |
| Hydraulic Fitting Connection Type | Barbed |
| Hydraulic Flange Size | 2" |
| Hydraulic Hose I.d. | 2" |
| Length | 4.61" |
| Length (in.) | 4.61" |
| Standards | GH793, SAE 100R1, SAE 100R2 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)