-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flange Fitting |
|---|---|
| Finish | Trivalent Chromate, Zinc |
| Fitting Material | Carbon Steel |
| Fitting Shape | Straight |
| Flange Code | 61 |
| For Hose Dash Size | -8 |
| For Use With Hose Series | GH194 Series, GH195 Series, GH663 Series, GH781 Series, GH793 Series |
|---|---|
| Hydraulic Fitting Connection Type | Crimpable |
| Hydraulic Flange Size | 3/4" |
| Hydraulic Hose I.d. | 1/2" |
| Length (in.) | 3.64" |
| Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J802 |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 11.13 |
| Width (cm) | 3.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)