-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flange Fitting |
|---|---|
| Angle | Straight |
| Application | General Purpose Low And Medium Pressure Hydraulics. Use H277 Or H435 Where Shock Hazards Exist |
| Compatible Hose Id | 2" |
| Compatible Hoses | 2661(Aaa12 Thru Aaa32), FC310, FC510, FC579, FC611, FC619 (Aaa12 Thru Aaa32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681Aaa6, GH781, GH793, EC115, EC215, EC110, EC210, EC118 |
| Compatible Tube Od | 2" |
| Construction Style | Crimp |
| Diameter | 3.224" |
| End Size 1 | 2" |
| End Type 1 | Flanged |
| End Type 2 | Line, Hose, Tube |
| Finish | Trivalent Chromate, Zinc |
| Finish/plating | Dura Kote |
| Fitting Material | Carbon Steel |
| Fitting Shape | Straight |
| Flange Code | 61 |
| For Hose Dash Size | -32 |
| For Use With Hose Series | GH194 Series, GH195 Series, GH663 Series, GH781 Series, GH793 Series |
|---|---|
| Height | 3.224" |
| Hose Cut-off Factor | 2.63" |
| Hose Dash Size | -32 |
| Hydraulic Fitting Connection Type | Crimpable |
| Hydraulic Flange Size | 2" |
| Hydraulic Hose I.d. | 2" |
| Inside Dia. | 1 3/4" |
| Item Type | Fitting Assembly |
| Length | 4.61" |
| Length (in.) | 4.61" |
| Material | Carbon Steel |
| Outside Diameter | 3.224" |
| Warranty | Hydraulics Warranty |
| Width | 3.224" |
| Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J801 |
| Height (cm) | 8.19 |
|---|---|
| Length (cm) | 11.71 |
| Width (cm) | 8.19 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9387 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)