-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Add-On |
|---|---|
| Base Depth | 7/8" |
| Bottom Width | 66" |
| Color | Black |
| Compatible With Grainger Part Number | 4RNR7, 4RNR8 |
| Compatible With Manufacturer Model Number | A6636A, A6636B |
| Finish | Unfinished |
| For Use With | Mfr. No. A6636B, A6636A |
| Handrails Included | No |
| Included Components | Mat Plugs, Rubber Feet, Stackers |
| Includes | (6) Mat Plugs |
| Load Capacity | 250 lbs. |
| Material | HDPE |
| Number Of Guard Rails | 0 |
| Number Of Legs | 0 |
| Number Of Modular Decks | 0 |
|---|---|
| Number Of Steps | 1 |
| Overall Height | 0.9" |
| Overall Length | 66" |
| Overall Width | 36" |
| Platform Depth | 1" |
| Platform Height | 7/8" |
| Platform Length | 66" |
| Platform Style | Single Access |
| Platform Width | 36" |
| Product Type | Matting |
| Series | Add-A-Level |
| Stacking | Stackable |
| Tread Type | Antifatigue Mat |
| Country Of Origin | US |
|---|
| Weight (kg) | 20.367 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)