-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Add-On |
|---|---|
| Base Depth | 7/8" |
| Bottom Width | 36" |
| Finish | Unfinished |
| Handrails Included | No |
| Load Capacity | 500 lbs. |
| Material | Rubber |
| Number Of Guard Rails | 0 |
| Number Of Legs | 0 |
| Number Of Modular Decks | 0 |
|---|---|
| Number Of Steps | 0 |
| Overall Height | 7/8" |
| Platform Depth | 1" |
| Platform Height | 7/8" |
| Platform Style | Single Access |
| Platform Width | 36" |
| Tread Pattern | Anti Fatigue Mat |
| Weight (kg) | 10.755 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)