-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Platform Add-On |
|---|---|
| Base Depth | 7/8" |
| Bottom Width | 66" |
| Color | Black |
| Finish | Unfinished |
| Handrails Included | No |
| Includes | (4) Mat Plugs |
| Load Capacity | 250 lbs. |
| Material | Plastic |
| Number Of Guard Rails | 0 |
| Number Of Legs | 0 |
|---|---|
| Number Of Modular Decks | 0 |
| Number Of Steps | 0 |
| Overall Height | 7/8" |
| Platform Depth | 1" |
| Platform Height | 7/8" |
| Platform Length | 66" |
| Platform Style | Single Access |
| Platform Width | 24" |
| Country Of Origin | US |
|---|
| Weight (kg) | 13.05 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)