-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transformer |
|---|---|
| Carton Quantity | 1 |
| Color | Gray |
| Construction | Encapsulated |
| Depth | 5.13" |
| Dimensions | 5.13" x 5.5" x 10.5" |
| Electrostatic Shield | Shielded |
| Enclosure Finish | Gray |
| Enclosure Material | Steel |
| Enclosure Rating | NEMA 3R |
| Enclosure Type | Indoor/Outdoor |
| Frequency | 60 Hz |
| Height | 10.5" |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 240/480V AC |
| Kva Rating | 1 kVA |
| Length | 5.13" |
| Max Temperature Rise | 115°C |
|---|---|
| Mounting Type | Wall |
| Nema Rating | Nema 3R |
| Outdoor Rated - Transformer | Yes |
| Output Voltage | 120/240V AC |
| Pallet Quantity | 20 |
| Primary Voltage | 240/480V |
| Secondary Voltage | 120/240V |
| Temp. Rise | 115°C |
| Ul Insulation Class | 180°C |
| Ul Standard | UL 506 |
| Va Rating | 1 kVA |
| Va Rating - Transformer | 1 kVA |
| Voltage Function - Transformer | Step Down |
| Width | 5.5" |
| Winding Material - Transformer | Copper |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 13.03 |
| Width (cm) | 13.97 |
| HS Code | 8504316000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 10.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)