-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Buck Boost Transformer |
|---|---|
| Carton Quantity | 1 |
| Color | Gray |
| Construction | Encapsulated |
| Depth | 4 1/5" |
| Dimensions | 4.2" x 4.37" x 9.06" |
| Enclosure Finish | Powder Coated |
| Enclosure Rating | NEMA 3R |
| Enclosure Type | Encapsulated |
| Features | Easily Configured For Numerous Applications |
| Frequency | 50/60 Hz |
| Height | 9.06" |
| Includes Knockouts | Knockouts Included |
| Input Voltage | 120/240V AC |
| Insulation Temperature Rating | 356°F |
| Ip Rating | IP54 |
| Knockout Size | 1/2", 3/4" |
| Kva | 0.5 kVA |
| Kva Rating | 500 VA |
| Length | 4.2" |
| Manufacturers Warranty Length | 10 yrs. |
| Max Temperature Rise | 115°C |
| Max. Temp. | 115°C |
| Mounting Location | Wall |
|---|---|
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | Nema 3R |
| Outdoor Rated - Transformer | Yes |
| Output Voltage | 12/24V |
| Overall Depth | 4.2" |
| Overall Height | 9.06" |
| Overall Width | 4.37" |
| Pallet Quantity | 32 |
| Phase | Single |
| Power Rating | 500 VA |
| Primary Voltage | 120/240V |
| Secondary Voltage | 12/24V |
| Temperature Rise | 239°F |
| Ul Insulation Class | 180°C |
| Ul Standard | UL 506 |
| Va Rating - Transformer | 500 VA |
| Width | 4.37" |
| Winding Material | Copper |
| Winding Material - Transformer | Copper |
| standard | CSA CERTIFIED C22.2 NO. 47, UL 506 |
| Height (cm) | 23.01 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 11.1 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 6.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)