-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Buck Boost Transformer |
|---|---|
| Carton Quantity | 3 |
| Color | Gray |
| Construction | Encapsulated |
| Depth | 3.67" |
| Dimensions | 3.67" x 3.89" x 7.16" |
| Enclosure Finish | Powder Coated |
| Enclosure Rating | NEMA 3R |
| Enclosure Type | Encapsulated |
| Features | Easily Configured For Numerous Applications |
| Frequency | 50/60 Hz |
| Height | 7.16" |
| Includes Knockouts | Knockouts Included |
| Indoor/outdoor | Indoor/Outdoor |
| Input Voltage | 120/240V AC |
| Insulation Temperature Rating | 356°F |
| Ip Rating | IP54 |
| Knockout Size | 1/2" |
| Knockout Size - Transformer | 1/2" |
| Kva | 0.15 kVA |
| Kva Rating | 150 VA |
| Length | 3.67" |
| Manufacturers Warranty Length | 10 yrs. |
| Max Temperature Rise | 115°C |
| Mounting Location | Wall |
|---|---|
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 3R |
| Nema Rating | Nema 3R |
| Outdoor Rated - Transformer | Yes |
| Output Voltage | 12/24V AC |
| Overall Depth | 3.67" |
| Overall Height | 7.16" |
| Overall Width | 3.89" |
| Pallet Quantity | 252 |
| Phase | 1 |
| Power Rating | 150 VA |
| Primary Voltage | 120/240V |
| Secondary Voltage | 12/24V |
| Temp. Rise | 80°C |
| Temperature Rise | 239°F |
| Ul Insulation Class | 180°C |
| Ul Standard | UL 506 |
| Va Rating | 150 VA |
| Va Rating - Transformer | 150 VA |
| Width | 3.89" |
| Winding Material - Transformer | Copper |
| standard | CSA CERTIFIED C22.2 NO. 47, UL 506 |
| Height (cm) | 18.19 |
|---|---|
| Length (cm) | 9.32 |
| Width (cm) | 9.88 |
| HS Code | 8504314065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)