ACME ELECTRIC T179629S Lighting Transformer, Low Voltage, Single Phase, 240/24V, 150VA

Item: BC8GTH
Model: T179629S
17 In Stock.

Ships within 2 days via

CB Rating

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$428.49 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Transformer
Circuit Breaker Type Push To Reset Thermal
Construction Encapsulated
Frequency 60 Hz
Height 9.01"
Length 3 22/25"
Max. Temp. 115°C
Mounting Type Wall
Nema Rating NEMA 2
Primary Voltage 240V
Secondary Voltage 24V
Shielded / Unshielded Shielded
Width 4 2/25"
Winding Material Copper

Shipping Information

Height (cm) 22.89
Length (cm) 9.86
Width (cm) 10.36
Country Of Origin US
Weight (kg) 0.45

Documentation

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site