-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer |
|---|---|
| Construction | Encapsulated |
| Frequency | 60 Hz |
| Height | 11.93" |
| Length | 5 1/5" |
| Max. Temp. | 115°C |
| Mounting Type | Wall |
| Nema Rating | NEMA 2 |
|---|---|
| Primary Voltage | 240V |
| Secondary Voltage | 24V |
| Shielded / Unshielded | Shielded |
| Width | 5.41" |
| Winding Material | Copper |
| Height (cm) | 30.3 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 13.74 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)