-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Tag |
|---|---|
| Fastener Type | Cable Tie |
| Grommet | Metal |
| Grommet Material | Metal |
| Header Wording | No Header |
| Header Wording (reverse Side) | No Header |
| Height | 5 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Label Color | White |
| Label Material | Plastic |
| Label Shape | Rectangle |
| Lamination Type | Not Laminated |
| Language | English |
| Legend/background Color | Black, Red, White |
|---|---|
| Material | Plastic |
| Material Thickness | 15 mil. |
| Mounting Hole Reinforcement Type | No Grommet |
| Mounting Hole Size | 3/8" |
| Number Of Labels | 25 |
| Preprinted Legend | Ladder Inspection Inspect Unit Carefully Before Signing Inspection Record |
| Preprinted Legend (reverse Side) | Ladder Inspection Notes |
| Product Type | Tag |
| Reverse Side Legend | Ladder Inspection Notes |
| Subject Matter | Ladder Inspection |
| Tie Material | Nylon |
| Width | 3 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 8.26 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)