-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Tag |
|---|---|
| Compatible Tag Holder Mfr Part No. | TSS904 |
| Compatible Tag Holder Mfr. Part No. | TSS904 |
| Grommet | Metal |
| Grommet Material | Metal |
| Header Wording (reverse Side) | Forklift Inspection |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Language | English |
| Legend/background Color | Black, Yellow |
| Material | Plastic |
| Material Thickness | 15 mil. |
| Mounting Hole Reinforcement Type | Brass Grommet |
| Mounting Hole Size | 3/8" |
| No. Of Tags | 25 |
|---|---|
| Preprinted Images | Check Boxes For Gas, Lp, Electric, Other Items |
| Preprinted Images (reverse Side) | Lines For Notes, Date, And By |
| Preprinted Legend | Inspect Unit Carefully Before Signing Inspection Record If Any Items Are Faulty, Repair Before Use. |
| Preprinted Legend (reverse Side) | Inspect Unit Carefully Before Signing Inspection Record |
| Product Type | Tag |
| Reverse Side Legend | Forklift Inspection |
| Subject Matter | Forklift |
| Tag Color | Yellow |
| Tag Material | Plastic |
| Tag Shape | Rectangle |
| Tag Style | Single Part |
| Thickness | 15 mil. |
| Width | 3 1/4" |
| Write On Surface | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 8.26 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)