-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Tag |
|---|---|
| Grommet | Metal |
| Grommet Material | Metal |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Legend/background Color | Green, White |
|---|---|
| Material | Plastic |
| Material Thickness | 15 mil. |
| Reverse Side Legend | Scaffold Inspection |
| Width | 3 1/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 8.26 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)