80/20 6525 Linear Bearing, 3 Slot, 2-13/16 x 4 x 1-7/8 Inch Size, Aluminum

Item: AC3BLZ
Model: 6525
Cross Ref: 2RCK2
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$141.14
5% off
$134.08 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Linear Bearing
A (thread Size) 1 7/8"
B 3/8"
C 1 1/2"
Color Clear
D 1/8"
E 2.505"
F 1/4"
Finish Clear Anodized
Flange Thickness 3/8"
For No. Of Slots 3
For Number Of Slots 3
G 2.005"
Grade Grade 6063-T6
H 0.493"
J 0.748"
K 1/4"
L 4"
M 2.812"
Material Aluminum
Mounting Hole Dia. 0.328"
N 1.406"
Overall Length 2 13/16"
P 0.656"
Process Extruded
Q 3/8"
R 2"
S 1 1/2"
Series 15 Series
T #10 FHS
U 0.344"
V 0.328"
W 3 1/4"
X 1 1/2"
Y 0.656"
Z 5/8"

Shipping Information

Height (cm) 9.65
Length (cm) 25.4
Width (cm) 13.97
HS Code 8482105012
Country Of Origin US
Weight (kg) 0.27

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site