-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Linear Bearing |
|---|---|
| A (thread Size) | 31.2 mm |
| B | 8 mm |
| C | 23.2 mm |
| Color | Silver |
| D | 1.8 mm |
| E | 41.15 mm |
| F | 4 mm |
| Finish | Anodized |
| Flange Thickness | 8 mm |
| For No. Of Slots | 3 |
| For Number Of Slots | 3 |
| G | 33.15 mm |
| Grade | Grade 6063-T6 |
| H | 7.8 mm |
| J | 16.47 mm |
| K | 4 mm |
| L | 74.09 mm |
| M | 47 mm |
| Material | Aluminum |
|---|---|
| Mounting Hole Dia. | 6.3 mm |
| N | 23.5 mm |
| Overall Height | 31.3 mm |
| Overall Width | 74.2 mm |
| P | 11 mm |
| Process | Extruded |
| Q | 8.48 mm |
| R | 37.05 mm |
| S | 25 mm |
| Series | 25 Series |
| T | #8 FHS |
| U | 6.53 mm |
| V | 6.3 mm |
| W | 57.12 mm |
| X | 25 mm |
| Y | 11 mm |
| Z | 10.64 mm |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8483304080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.099 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)