-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Framing Extrusion |
|---|---|
| Bore Dia. | 5.2 mm |
| Color | Black |
| Drop Lock | 2 Deg. |
| Finish | Anodize |
| Grade | 6105-T5 |
| Height | 50.8mm |
| Length | 72" |
| Material | Aluminum |
| Modulus Of Elasticity | 10200000 lbs./ sq. in. |
|---|---|
| Moment Of Inertia - Ix | 0.3078 in4 |
| Moment Of Inertia - Iy | 0.0833 in4 |
| Slot Width | 6.47mm |
| Surface Area | 0.787 sq. in. |
| Type | T-Slotted |
| Weight/ft. | 0.9204 Lb. |
| Width | 25.4mm |
| Yield Strength | 35000 psi |
| HS Code | 7610900050 |
|---|
| Weight (kg) | 2.385 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)