-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Color | Clear |
|---|---|
| Extrusion Profile | Rectangle |
| Extrusion Texture | Grooved |
| Finish | Clear Anodized |
| Height | 2" |
| Length | 48" |
| Material | Aluminum |
| Nominal Length | 4 ft. |
| Number Of Open Slots | 6 |
| Overall Length | 242" |
| Profile Type | Double |
|---|---|
| Rail Height | 1" |
| Rail Width | 2" |
| Relative Profile Weight | Heavy |
| Series | 10 Series |
| Slot Width | 2/5" |
| System Of Measurement | Imperial |
| Weight Per Unit Length | 0.07 lbs.-in. |
| Width | 1" |
| Yield Strength | 35000 psi |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)