-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesive | Modified Acrylic |
| Color | Clear , Translucent |
| Length | 3" |
| Liner Color | White |
| Material | Polyester |
|---|---|
| Performance Temp. | 0°F to +200°F |
| Shape | Rectangle |
| Thickness | 8.3 mil. |
| Width | 1/2" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 0.64 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)