-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesion To Steel | 137 oz./in. |
| Adhesive | Modified Acrylic |
| Brand And Series | 3M GPT-020 |
| Color | Translucent |
| Common Industry | Assembly & Manufacturing, Construction, General MainteNaNce & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Imperial Tape Width | 1/2" |
| Imperial Tape Wxl | 1/2" x 5 yd. |
| Length | 5 yd. |
| Liner Color | White |
| Liner Included | Yes |
| Liner Material | Glassine |
| Material | Polyester |
| Max. Adhesion Time | 24 Months |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 4.57m |
| Metric Width | 12.7 mm |
| Minimum Tape Performance Temperature | -10°F |
| Performance Temp. | 0°F to +200°F |
| Product Form | Continuous Roll |
|---|---|
| Series | GPT-020 Series |
| Shape | Continuous Roll |
| Standards | Astm D3330, Astm D3654 |
| Surface Compatibility | ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene, Metal, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Stone, Wood |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyester Film |
| Tape Color | Transparent |
| Tape Core Diameter | 1 1/2" |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Solvent-Resistant |
| Tape Sub-type | Double Sided General Purpose Film Tape |
| Tape Tensile Strength | Not Rated |
| Tape Thickness | 8.3 mil. |
| Tape Type | Double Sided Film Tape |
| Temperature Range | -10°F to +200°F |
| Thickness | 8.3 mil. |
| Width | 1/2" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.28 |
| Width (cm) | 5.28 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)