3M 9088 Double Coated Tape 3 Inch x 5 yard

Item: AD6JVV
Model: 9088
Cross Ref: 45K176
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.51
5% off
$39.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Double Sided Tape
Adhesion To Steel 137 oz./in.
Adhesive Modified Acrylic
Brand And Series 3M GPT-020
Color Clear , Translucent
Common Industry Assembly & Manufacturing, Construction, General MainteNaNce & Repair
Environment Indoor And Outdoor
Imperial Tape Length 5 yd.
Imperial Tape Width 3"
Imperial Tape Wxl 3" x 5 yd.
Length 5 yd.
Liner Color White
Liner Included Yes
Liner Material Glassine
Material Polyester
Max. Adhesion Time 24 Months
Maximum Tape Performance Temperature 200°F
Metric Tape Length 4.57m
Metric Width 76.2 mm
Minimum Tape Performance Temperature -10°F
Performance Temp. 0°F to +200°F
Product Form Continuous Roll
Series GPT-020 Series
Shape Continuous Roll
Standards Astm D3330, Astm D3654
Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene, Metal, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Stone, Wood
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Film
Tape Backing Material Polyester Film
Tape Color Transparent
Tape Core Diameter 1 1/2"
Tape Elongation Not Rated
Tape Resistance Properties Solvent-Resistant
Tape Sub-type Double Sided General Purpose Film Tape
Tape Tensile Strength Not Rated
Tape Thickness 8.3 mil.
Tape Type Double Sided Film Tape
Temperature Range -10°F to +200°F
Thickness 8.3 mil.
Width 3"

Shipping Information

Height (cm) 7.62
Length (cm) 5.28
Width (cm) 5.28
HS Code 3919102055
Country Of Origin DE
Weight (kg) 0.1125

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site