-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Duct Tape |
|---|---|
| Adhesion To Steel | 57 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Brand And Series | 3M 8979N |
| Color | Olive |
| Common Industry | Assembly & Manufacturing, Metalworking, Warehouse |
| Duct Tape Grade | Grade Industrial |
| Duct Tape Length | 60 yd. |
| Duct Tape Primary Material | Cloth |
| Duct Tape Type | Performance Plus Tape |
| Duct Tape Width | 2" |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 60 yd. |
| Imperial Tape W X L | 2" x 60 yd. |
| Imperial Tape Width | 2" |
| Length | 60 yd. |
| Material | Polyethylene Over Cloth Scrim |
| Max. Adhesion Time | 6 Months |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 54.8m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | +40°F to +200°F |
|---|---|
| Product Form | Continuous Roll |
| Series | 8979N Series |
| Shape | Continuous Roll |
| Specifications Met | MIL-STD-2041D(SH) |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Polyethylene Coated Cloth |
| Tape Color | Olive |
| Tape Dispensing Form | Continuous Roll |
| Tape Duty Rating | Heavy Duty |
| Tape Elongation | 15% |
| Tape Resistance Properties | Moisture Resistant, UV-Resistant, Weather-Resistant |
| Tape Shape | Continuous Roll |
| Tape Sub-type | Nuclear Grade Duct Tape |
| Tape Tensile Strength | 36 lbs./in. |
| Tape Thickness | 11.5 mil. |
| Tape Type | Duct & Repair Tape |
| Temperature Range | 40°F to 200°F |
| Thickness | 12.6 mil. |
| Width | 2" |
| Standards | BOCA, HUD, UL 723 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 17.27 |
| HS Code | 5906100000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)