-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tape |
|---|---|
| Adhesion To Steel | 100 oz./in. |
| Adhesive Material | Rubber |
| Backing Material | Cloth |
| Brand And Series | 3M Dt Series |
| Color | Silver |
| Common Industry | Construction |
| Dispensing Form | Continuous Roll |
| Duct Tape Grade | Utility |
| Duct Tape Length | 55m |
| Duct Tape Primary Material | Cloth |
| Duct Tape Type | All Purpose Tape |
| Duct Tape Width | 48 mm |
| Elongation | 20% |
| Environment | Indoor Only |
| Imperial Tape Length | 60 yd. |
| Imperial Tape Width | 1 7/8" |
| Max. Tape Performance Temp. | 200°F |
| Metric Tape Length | 54.8m |
| Metric Tape Width | 47.8 mm |
| Mfr. Series | DT Series |
| Min. Tape Performance Temp. | 40°F |
| Overall Dia. | 6 1/4" |
|---|---|
| Overall Tape Diameter | 6 1/4" |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Tape Adhesive Format | Single Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Cloth |
| Tape Backing Material | Polyethylene Coated Cloth |
| Tape Color | Silver |
| Tape Core Dia. | 6 1/4" |
| Tape Dispensing Form | Continuous Roll |
| Tape Duty Rating | Heavy Duty |
| Tape Elongation | 20% |
| Tape Shape | Continuous Roll |
| Tape Size | 1 7/8" x 60 yd. |
| Tape Sub-type | General Purpose Duct Tape |
| Tape Tensile Strength | 31 lbs./in. |
| Tape Thickness | 8 mil. |
| Tape Type | Duct & Repair Tape |
| Temp. Range | +40°F to +200°F |
| Temperature Range | 40°F to 200°F |
| Thickness | 8 mil. |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 17.78 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)